Grocery Bags, 8 1/4" x 5 1/4" x 18", Kraft, PK500

  • Mfr # BGG109K

  • Zoro # G5510867


product price:  $146.99
/pk 500, $0.29/ea
Free Shipping & Returns

Key Features

Width
5 1/4 in
Color
Kraft
Depth
18 in
Bag Material
Paper
Recycled Content
Made From Recycled Content
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGG109K
Zoro #
G5510867
UPC #
079594800471
Country of Origin
India

Dimensions

Width
5 1/4 in
Depth
18 in
Length
8 1/4 in

Details

Item
Grocery Bag
Color
Kraft
Bag Material
Paper
Recycled Content
Made From Recycled Content
Material
Paper
Recycled Paper
Yes
Bag Item
Grocery Bag
Bag Handle
None
Handle
None
Features
Reusable
Package Configuration
Flat Pack

Description

Paper, Kraft, Handle Type Not Applicable, Grocery Bag, Package Configuration Flat Pack, Recycled Content Made From Recycled Content, Width 5 1/4 in, Depth 18 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.