This item is Discontinued.

Partners Brand Gusseted Poly Bags, 22" x 16" x 59", 2 mil, Clear, 100 PK PB1642

Gusseted Poly Bags, 22" x 16" x 59", 2 mil, Clear, 100 PK (Discontinued)

  • Mfr # PB1642
  • Zoro # G5509309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1642
Zoro #
G5509309
UPC #
841436097628
Country of Origin
China

Dimensions

Thickness
2 mil
Size
22" x 16" x 59"

Details

Item
Gusseted Poly Bags
Color
Clear
Hang Hole
No

Description

Gusseted Poly Bag,22x16x59 In.,2 mil,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.