Shop PARTNERS BRAND
See all product information
Create Account
Gusseted Poly Bags, 30" x 26" x 60", 1 mil, Clear, 200 PK
- Mfr # PB1394
- Zoro # G5508940
product price:Â
$
343.99
/pk of 200, $1.72/ea
Free Shipping & Returns
Key Features
Color
Clear
Thickness
1 mil
Hang Hole
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB1394
- Zoro #
- G5508940
- UPC #
- 841436038591
- Country of Origin
- China
Dimensions
- Thickness
- 1 mil
- Size
- 30" x 26" x 60"
Details
- Item
- Gusseted Poly Bags
- Color
- Clear
- Hang Hole
- No
Description
Gusseted Poly Bag,30x26x60 In.,1 mil,PK200, Package Quantity 200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.