Shop NASHVILLE WRAPS
See all product information
Create Account
Pink Window Candy Truffle Boxes, 4-1/2X4-1/2X1-1/2, Holds 9, 25PK
- Mfr # TCW45P
- Zoro # G822923546
original price:Â $28.69 , new price: $24.39 , 14 percent off
new price:Â
$
24.39
/pk of 25, $0.98/ea
Key Features
Overall Length
4.5 in
Includes
25 Pack
Color
Pink
Material
Paper
Overall Width
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCW45P
- Zoro #
- G822923546
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4.5 in
- Overall Width
- 4.5 in
- Height
- 1.5 in
Details
- Includes
- 25 Pack
- Color
- Pink
- Item
- Candy Truffle Boxes
- Material
- Paper
- Capacity
- 9 pieces
Description
Pink Candy truffle boxes perfectly hold 9 truffles. These boxes are perfect for wedding favors and basket fillers. Closest PMS color match: 705 C.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.