Gusseted Poly Bags, 6" x 3" x 15", 1.5 mil, Clear, 1000 PK
Mfr # PB1420
Zoro # G5508268
product price:Â $101.99
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Color
Clear
Thickness
1.5 mil
Hang Hole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB1420
Zoro #
G5508268
UPC #
841436026888
Country of Origin
China
Dimensions
Thickness
1.5 mil
Size
6" x 3" x 15"
Details
Item
Gusseted Poly Bags
Color
Clear
Hang Hole
No
Description
Gusseted Poly Bag,6x3x15 In.,1.5 mil,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.