Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Gray, 19.9 in W, 15.3 in L, 3 PK

  • Mfr # BING122

  • Zoro # G6632669


product price: $536.99
/pk 3, $179.00/ea
Free Shipping & Returns

Key Features

Overall Length
15.3 in
Overall Width
19.9 in
Overall Depth
12.4 in
Length
15.3"
Width
19.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BING122
Zoro #
G6632669
UPC #
651588018774
Country of Origin
United States

Dimensions

Overall Length
15.3 in
Overall Width
19.9 in
Overall Depth
12.4 in
Length
15.3"
Width
19.9"
Depth
12.4"

Details

Color
Gray
Item
Hang & Stack Storage Bin

Description

Mobile Bin,19 7/8x15 1/4,Gray,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.