Zoro Homepage

Hang & Stack Storage Bin, Ivory, 18 in W, 11 in L, 4 PK

  • Mfr # BINP1811V

  • Zoro # G6493265


product price: $298.99
/pk 4, $74.75/ea
Free Shipping & Returns

Key Features

Overall Length
11 in
Overall Width
18 in
Overall Depth
10 in
Depth
10"
Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BINP1811V
Zoro #
G6493265
UPC #
651588037614
Country of Origin
United States

Dimensions

Overall Length
11 in
Overall Width
18 in
Overall Depth
10 in
Depth
10"
Width
18"
Length
11"

Details

Color
Ivory
Item
Hang & Stack Storage Bin

Description

Bin,Stack and Hang,18x11x10 In.,Ivory,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.