Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Ivory, 7.4 in W, 4.1 in L, 24 PK

  • Mfr # BINP0743V

  • Zoro # G6492669


product price: $162.99
/pk 24, $6.79/ea
Free Shipping & Returns

Key Features

Overall Length
4.1 in
Overall Width
7.4 in
Overall Depth
3 in
Depth
3"
Width
7.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BINP0743V
Zoro #
G6492669
UPC #
651588035917
Country of Origin
United States

Dimensions

Overall Length
4.1 in
Overall Width
7.4 in
Overall Depth
3 in
Depth
3"
Width
7.4"
Length
4.1"

Details

Color
Ivory
Item
Hang & Stack Storage Bin

Description

Bin,Stack/Hang,7 3/8x4 1/8x3 In.,Ivory,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.