Zoro Homepage

Hang & Stack Storage Bin, Red, 10.9 in W, 5.5 in L, 12 PK

  • Mfr # BINP1155R

  • Zoro # G6492976


product price: $193.99
/pk 12, $16.17/ea
Free Shipping & Returns

Key Features

Overall Length
5.5 in
Overall Width
10.9 in
Overall Depth
5 in
Depth
5"
Width
10.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BINP1155R
Zoro #
G6492976
UPC #
651588036235
Country of Origin
United States

Dimensions

Overall Length
5.5 in
Overall Width
10.9 in
Overall Depth
5 in
Depth
5"
Width
10.9"
Length
5.5"

Details

Color
Red
Item
Hang & Stack Storage Bin

Description

Bin,Stack/Hang,10 7/8x5 1/2x5 In.,Red,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.