Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Red, 14.8 in W, 5.5 in L, 12 PK

  • Mfr # BINP1555R

  • Zoro # G6492906


product price: $248.99
/pk 12, $20.75/ea
Free Shipping & Returns

Key Features

Overall Length
5.5 in
Overall Width
14.8 in
Overall Depth
5 in
Width
14.8"
Length
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BINP1555R
Zoro #
G6492906
UPC #
651588036532
Country of Origin
United States

Dimensions

Overall Length
5.5 in
Overall Width
14.8 in
Overall Depth
5 in
Width
14.8"
Length
5.5"
Depth
5"

Details

Color
Red
Item
Hang & Stack Storage Bin

Description

Bin,Stack/Hang,14 3/4x5 1/2x5 In.,Red,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.