Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Yellow, 14.8 in W, 8.3 in L, 12 PK

  • Mfr # BINP1487Y

  • Zoro # G6492276


product price: $373.32
/pk 12, $31.11/ea
Free Shipping & Returns

Key Features

Overall Length
8.3 in
Overall Width
14.8 in
Overall Depth
7 in
Length
8.3"
Width
14.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BINP1487Y
Zoro #
G6492276
UPC #
651588037034
Country of Origin
United States

Dimensions

Overall Length
8.3 in
Overall Width
14.8 in
Overall Depth
7 in
Length
8.3"
Width
14.8"
Depth
7"

Details

Color
Yellow
Item
Hang & Stack Storage Bin

Description

Bin,Stack/Hang,14 3/4x8 1/4x7 In.,Yel,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.