Hardware Bags, 5 1/4" x 3 7/16" x 10 15/16", Kraft, PK400

  • Mfr # BGH124K

  • Zoro # G5769176


product price:  $75.89
/pk 400, $0.19/ea
Free Shipping & Returns

Key Features

Width
3 1/2 in
Color
Kraft
Depth
11 in
Bag Material
Paper
Recycled Content
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGH124K
Zoro #
G5769176
UPC #
079594800396
Country of Origin
United States

Dimensions

Width
3 1/2 in
Depth
11 in
Length
5 1/4 in

Details

Item
Hardware Bag
Color
Kraft
Bag Material
Paper
Recycled Content
Yes
Material
Paper
Recycled Paper
Yes
Bag Item
Hardware Bag
Bag Handle
None
Handle
None
Handle Type
None
Package Configuration
Flat Pack

Description

None Handle Type, Kraft, Width 3 1/2 in, Depth 11 in, Hardware Bag, Material Paper, Package Configuration Flat Pack, Recycled Content Yes, Package Quantity 400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.