Hardware Bags, 7 3/4" x 4 3/4" x 16", Kraft, PK400

  • Mfr # BGH129K

  • Zoro # G8483704


product price: $103.99
/pk 400, $0.26/ea
Free Shipping & Returns

Key Features

Width
4 3/4"
Color
Kraft
Bag Material
57 lb. Basis Weight Paper
Height
16"
Length
7 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGH129K
Zoro #
G8483704
UPC #
848109059020
Country of Origin
United States

Dimensions

Width
4 3/4"
Height
16"
Length
7 3/4"

Details

Item
Hardware Bags,7-3/4x4-3/4x1,PK400
Color
Kraft
Bag Material
57 lb. Basis Weight Paper
Weight
24.64

Description

Hardware Bags,7-3/4x4-3/4x1,PK400, Package Quantity 400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.