Shop PARTNERS BRAND
See all product information
Create Account
14 1/4 in x 14 1/4 in x 7 5/8 in Hazmat Box, Kraft, Corrugate, Double Wall, 51 ECT, 10 PK
- Mfr # HAZCO4G
- Zoro # G5726677
product price:Â
$
178.99
/pk of 10, $17.90/ea
Free Shipping & Returns
Key Features
Inside Length
14 1/4 in
Inside Width
14 1/4 in
Inside Height
7 5/8 in
Wall Type
Double Wall
Maximum Load Capacity
120 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAZCO4G
- Zoro #
- G5726677
- UPC #
- 841436029278
- Country of Origin
- United States
- Item
- Hazmat Box
- Wall Type
- Double Wall
- Maximum Load Capacity
- 120 lb
- Material
- Corrugate
- Color
- Kraft
- Board Test
- 51 ECT
Dimensions
- Inside Length
- 14 1/4 in
- Inside Width
- 14 1/4 in
- Inside Height
- 7 5/8 in
- Inside LxWxH
- 14 1/4x14 1/4x7 5/8
Description
Haz Mat Box,14 1/4x14 1/4x7 5/8 In.,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.