Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Air Bubble Roll, 1/2" x 48" x 250', Clear, 1/Each

  • Mfr # BWHD1248

  • Zoro # G5507726


product price: $282.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Roll Width
48"
Roll Length
250'
Color
Clear
Height
1/2"
Basis Weight
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWHD1248
Zoro #
G5507726
UPC #
848109001265
Country of Origin
United States

Dimensions

Roll Width
48"
Roll Length
250'
Height
1/2"

Details

Color
Clear
Item
HD Bubble Roll 1/2x48x250 ft.
Basis Weight
19
Material
Polyethylene

Description

HD Bubble Roll 1/2x48x250 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.