Shop PARTNERS BRAND
See all product information
Create Account
High Tensile Steel Strapping, 1 1/4" x .035 Gauge x 670', Black, 100 Lbs./Coil
Mfr # SS114035HT
Zoro # G5726117
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
Strapping Length
670 ft
Strapping Wind
Ribbon
Strapping Material
Steel
Strapping Width
1-1/4 in
Coil Weight
100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS114035HT
- Zoro #
- G5726117
- UPC #
- 841436040198
- Country of Origin
- United States
Dimensions
- Strapping Length
- 670 ft
- Strapping Width
- 1-1/4 in
- Core Width
- 1 1/4 in
- Strapping Thickness
- 0.035 in
Details
- Item
- Steel Strapping
- Strapping Wind
- Ribbon
- Strapping Material
- Steel
- Coil Weight
- 100 lb
- Break Strength
- 5,800 lb
Description
Steel Strapping,1 1/4x.035Gaugex670 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.