Indented Kraft Paper Sheet, 18" x 24", Kraft, PK415

  • Mfr # IKP1824

  • Zoro # G5725800


product price: $76.19
/pk 415, $0.18/ea
Free Shipping & Returns

Key Features

Basis Weight
25
Length
24"
Width
18"
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IKP1824
Zoro #
G5725800
UPC #
841436054454
Country of Origin
United States

Dimensions

Length
24"
Width
18"

Details

Item
Indented Kraft Paper Sheet 18x24",PK415
Basis Weight
25
Color
Kraft

Description

Indented Kraft Paper Sheet 18x24 In.,PK415, Package Quantity 415

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.