Shop PARTNERS BRAND
See all product information
Create Account
Insulated Bubble Roll, 16 in W, 3/16 in H
Mfr # INR16
Zoro # G4919601
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Roll Length
125 ft
Color
Silver
Height
3/16 in
Material
Bubble, Metalized Film
Wall Thickness
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- INR16
- Zoro #
- G4919601
- UPC #
- 841436058087
- Country of Origin
- United States
- Color
- Silver
- Item
- Insulated Bubble Roll
- Material
- Bubble, Metalized Film
Description
Cool Shield Bubble Rolls,16x125ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.