Shop POLAR TECH INDUSTRIES
See all product information
Create Account
Insulated Shipping Container, White
Mfr # ON69C
Zoro # G3669696
product price:Â
$
63.19
/ea
Key Features
Material
Corrugated Cardboard, EPS Foam
Wall Thickness
1 1/4 in
Inside Length
22 7/8 in
Inside Width
16 7/8 in
Color
Blue, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ON69C
- Zoro #
- G3669696
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 1 1/4 in
- Inside Length
- 22 7/8 in
- Inside Width
- 16 7/8 in
- Outside Length
- 26 11/16 in
- Height
- 20 1/2 in
- Outside Width
- 20 15/16 in
- Inside Height
- 16 7/8 in
- Insert Wall Thickness
- 1.25 in
- Depth
- 16-7/8 in
Details
- Material
- Corrugated Cardboard, EPS Foam
- Color
- Blue, White
- Includes
- Foam Container and Shipping Carton
- For Use With
- Temperature Sensitive Products Shipping Via Overnite or (2) Day
- Item
- Insulated Shipping Kit
- Shipping Box Material
- Corrugated Cardboard
- Insert Material
- Styrofoam
Description
Insulated Shipping Container, Shipping Box Material Corrugate, Insert Material Styrofoam, Inside Length 22 7/8 in, Inside Width 16 7/8 in, Inside Height 19 7/8 in, Inside LxWxH 22-7/8x16-7/8x16-7/8 in, Insert Wall Thickness 1.25 in, Outside Length 25 5/8 in, Outside Width 19 5/8 in, Color White