Shop PARTNERS BRAND
See all product information
Create Account
Insulated Mailer, 24 in L, 20 in W, 50 PK
Mfr # INM2420
Zoro # G2286072
product price:Â
$
472.99
/pk 50, $9.46/ea
Free Shipping & Returns
Key Features
Roll Length
20 in
Color
Silver
Material
Aluminum Foil Exterior, Bubble Lining
Width
20 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- INM2420
- Zoro #
- G2286072
- UPC #
- 848109043531
- Country of Origin
- United States
Dimensions
- Roll Length
- 20 in
- Width
- 20 in
- Length
- 24 in
- Wall Thickness
- 0.19 in
- Inside Width
- 24 in
- Inside Length
- 20 in
Details
- Color
- Silver
- Item
- Insulated Mailer
- Material
- Aluminum Foil Exterior, Bubble Lining
Description
Cool Shield Bubble Mailer,24x20 In.,Package Quantity 50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov