Shop PARTNERS BRAND
See all product information
Create Account
Insulated Shipping Kit, 11 7/8 in H, 2.44 lb Weight
Mfr # 238C
Zoro # G6067588
product price:Â
$
49.95
/ea
Key Features
Material
Corrugated Cardboard, EPS Foam
Color
White
Weight
2.44 lb
Height
11 7/8 in
Inside Width
11 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 238C
- Zoro #
- G6067588
- UPC #
- 841436018807
- Country of Origin
- United States
- Material
- Corrugated Cardboard, EPS Foam
- Color
- White
- Item
- Insulated Shipping Kit
- Weight
- 2.44 lb
Description
Insultd Ship Kit,13 3/4x11 3/4 x 11 7/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.