Shop All Cable Ties
Partners Brand
Jumbo Cable Ties, 175#, 30", Natural, 100/Case
Mfr # CT30175
Zoro # G5506439
product price: $68.19
/pk 100, $0.68/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Tensile Strength 175 lbs.
- Freight Class 70
Product Information
- Brand Partners Brand
- MFR # CT30175
- Zoro # G5506439
- UPC # 848109025728
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 30" |
Width | .350" |
Details
Description
Jumbo Cable Ties,175#,30 In.,Natural,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY MICROLOGIX 1000 CONTROLLER SER F (1761-L10BWA)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ23I)
- EATON BUSSMANN Fuse Adapter, 30A Amp Range, 125V AC Volt Rating, Plug Fuse Fuse Type (BP/SA-30)
- HAMMOND MFG. N1 Screw Cover, 16 x 12 x 6, Steel/Gray (CS16126)
- PARTNERS BRAND Cable Ties, 50#, 15", Natural, PK1000 (CT1550)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 36", Natural, PK100 (CT36175)
- PARTNERS BRAND Cable Ties, 18#, 4", Natural, 1000/Case (CT418)
- PARTNERS BRAND UV Cable Ties, 50#, 14", Black, 1000/Case (CTUV1450)
- PARTNERS BRAND UV Cable Ties, 50#, 11", Black, 1000/Case (CTUV1150)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 24", Natural, 100/Case (CT24175)
- ADVANCE CABLE TIES 14 120 lb UV Black Cable Tie 100/BG (20 bags per case) (AL-14-120-0-C)
- Partners Brand Cable Ties