Shop All Mailer Cartons
Partners Brand
Jumbo Mailing Tubes, 5" x 30", Kraft, 15/Case
Mfr # P5030KHD
Zoro # G5506630
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Material 0.125 Thick Spiral Wound Fibreboard
- Maximum Weight 24.96
- Meets 0.125 Thick Spiral Wound Fibreboard
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # P5030KHD
- Zoro # G5506630
- UPC # 841436070430
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 30" |
Details
Description
Jumbo Mailing Tubes,5x30 In.,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 8.8185 lb. Capacity (V31XH4)
- ZORO SELECT 13" x 13" Open Poly Bags, 3 mil, Clear, PK 1000 (5DHJ6)
- BSC PREFERRED 4-1/2 x 5-1/2'' Orange Panel-Face ''Packing List Enclosed'' Envelopes, 1000PK (S-207)
- ROYAL CONSUMER 100 X Cross Cut Shredder, 29171Y (29171Y)
- PARTNERS BRAND Adjustable Tubes, 3 1/4" x 72 - 144", Kraft, 15/Case (P32514AT)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 48", Kraft, 50/Case (P2048K)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 18", Kraft, 34/Case (P2518K)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 24", White, 50/Case (P2024W)
- PARTNERS BRAND Adjustable Tubes, 4 3/4" x 60 - 120", Kraft, 15/Case (P47512AT)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 16", Kraft, 24/Case (P3016K)
- ZORO SELECT Literature Mailers, 17 1/8" x 11 1/8" x 2", White, 50/Bundle (55VL19)
- Partners Brand Mailing Tubes & Cartons