Zoro Homepage

Jumbo Postal Approved Poly Strapping Kit, 1/2" x 9,000', 1 Kit

  • Mfr # PSJPAKIT

  • Zoro # G6254197


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
.021 Gauge Polypropylene Strapping
Strap Width
1/2"
Length
9000'
Weight
33.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSJPAKIT
Zoro #
G6254197
UPC #
841436040037
Country of Origin
United States

Dimensions

Strap Width
1/2"
Length
9000'

Details

Item
Jumbo Postal Approved Poly Strap Kit
Material
.021 Gauge Polypropylene Strapping
Weight
33.38

Description

Jumbo Postal Approved Poly Strap Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.