Jumbo Shipping Tags, Pre-Strung, 15 Pt., 8" x 4", Manila, PK500

  • Mfr # G10102

  • Zoro # G4977817


product price:  $97.29
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Color
Manila
Material
15 Point Cardstock
Length
4"
Tag Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10102
Zoro #
G4977817
UPC #
841436029308
Country of Origin
United States

Dimensions

Length
4"
Tag Width
8"

Details

Item
StrungJumboShippingTag,15Pt,8x4",PK500
Color
Manila
Material
15 Point Cardstock

Description

StrungJumboShippingTag,15Pt,8x4 In.,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.