Knit Gloves, White/Black, M, 12 PK
Mfr # GLV1011M
Zoro # G6599041
product price: $55.75
/pk 12, $4.65/eaKey Features
Glove Size
M
Color
White/Black
Fabric Weight
2.18
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLV1011M
Zoro #
G6599041
UPC #
848109034195
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Knit Gloves
Color
White/Black
Fabric Weight
2.18
ANSI/ISEA Abrasion Level
Not Rated
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.