Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kraft 275#/ECT-44 Single Wall Corrugated Heavy Duty Lids, 5 PK

  • Mfr # GL4824LID

  • Zoro # G5769051


product price: $46.79
/pk 5, $9.36/ea

Key Features

Color
Kraft
Material
275#/ECT-44 Single Wall Corrugated
Overall Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL4824LID
Zoro #
G5769051
UPC #
841436005418
Country of Origin
United States

Dimensions

Overall Width
24.25
Overall Length
49 1/4"
Overall Height
4"

Details

Color
Kraft
Material
275#/ECT-44 Single Wall Corrugated
Item
Heavy Duty Lids

Description

Gaylord Lids,49 1/4x25 1/4x4 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.