Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kraft Paper Roll, 30 lb, 15" x 1,200', Kraft, 1 Roll

  • Mfr # KP1530

  • Zoro # G5720587


product price: $52.49
/ea

Key Features

Basis Weight
15.28
Length
1200'
Width
15"
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KP1530
Zoro #
G5720587
UPC #
735153020239
Country of Origin
United States

Dimensions

Length
1200'
Width
15"

Details

Item
Kraft Paper Roll,30#,15x1,200 ft.
Basis Weight
15.28
Color
Kraft

Description

Kraft Paper Roll,30#,15x1,200 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.