Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kraft Paper Roll, 30 lb, 60" x 1,200', Kraft, 1 Roll

  • Mfr # KP6030

  • Zoro # G5720508


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Basis Weight
66.56
Length
1200'
Width
60"
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP6030
Zoro #
G5720508
UPC #
735153056672
Country of Origin
United States

Dimensions

Length
1200'
Width
60"

Details

Item
Kraft Paper Roll,30#,60x1,200 ft.
Basis Weight
66.56
Color
Kraft

Description

Kraft Paper Roll,30#,60x1,200 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.