Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kraft Paper Roll, 50 lb, 30" x 720', Kraft, 1 Roll

  • Mfr # KP3050

  • Zoro # G5720340


product price: $85.88
/ea
Free Shipping & Returns

Key Features

Basis Weight
29.96
Length
720'
Width
30"
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP3050
Zoro #
G5720340
UPC #
735153047120
Country of Origin
United States

Dimensions

Length
720'
Width
30"

Details

Item
Kraft Paper Roll,50#,30x720 ft.
Basis Weight
29.96
Color
Kraft

Description

Kraft Paper Roll,50#,30x720 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.