Kraft Paper Roll, 50 lb, 40" x 900', Kraft, 1/Roll

  • Mfr # KP4050

  • Zoro # G5720325


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Basis Weight
37.4
Length
720'
Width
40"
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP4050
Zoro #
G5720325
UPC #
735153024299
Country of Origin
United States

Dimensions

Length
720'
Width
40"

Details

Item
Kraft Paper Roll,50#,40"
Basis Weight
37.4
Color
Kraft

Description

Kraft Paper Roll,50#,40 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.