Zoro Homepage

Kraft Paper Roll, 50 lb, 48" x 720', Kraft, 1/Roll

  • Mfr # KP4850

  • Zoro # G5720316


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Basis Weight
48.08
Length
720'
Width
48"
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP4850
Zoro #
G5720316
UPC #
735153024442
Country of Origin
United States

Dimensions

Length
720'
Width
48"

Details

Item
Kraft Paper Roll,50#,48"
Basis Weight
48.08
Color
Kraft

Description

Kraft Paper Roll,50#,48 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.