This item is Discontinued.

Partners Brand Kraft Paper Roll, 60 lb, 15" x 600', Kraft, 1 Roll KP1560

Kraft Paper Roll, 60 lb, 15" x 600', Kraft, 1 Roll (Discontinued)

  • Mfr # KP1560
  • Zoro # G5720289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP1560
Zoro #
G5720289
UPC #
735153069276
Country of Origin
United States

Dimensions

Length
600'
Width
15"

Details

Item
Kraft Paper Roll,60#,15x600 ft.
Basis Weight
15.16
Color
Kraft

Description

Kraft Paper Roll,60#,15x600 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.