Zoro Homepage

Kraft Paper Rolls, 30 lb, 9" x 1200', Kraft, 1/Roll

  • Mfr # KP0930

  • Zoro # G2290841


product price: $61.59
/ea

Key Features

Basis Weight
10.06
Length
1200'
Width
9"
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP0930
Zoro #
G2290841
UPC #
848109040837
Country of Origin
United States

Dimensions

Length
1200'
Width
9"

Details

Item
Kraft Paper Rolls,9",30#
Basis Weight
10.06
Color
Kraft

Description

Kraft Paper Rolls,9 In.,30#

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.