Kraft Paper Sheet, 30 lb, 24" x 36", Kraft, PK833

  • Mfr # KPS243630

  • Zoro # G5720158


product price: $142.99
/pk 833, $0.17/ea
Free Shipping & Returns

Key Features

Basis Weight
50.14
Length
36"
Width
24"
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPS243630
Zoro #
G5720158
UPC #
735153066435
Country of Origin
United States

Dimensions

Length
36"
Width
24"

Details

Item
Kraft Paper Sheet,30#,24x36",PK833
Basis Weight
50.14
Color
Kraft

Description

Kraft Paper Sheet,30#,24x36 In.,PK833, Package Quantity 833

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.