This item is Discontinued.

Partners Brand Kraft Paper Sheet, 30 lb, 30" x 40", Kraft, PK600 KPS304030

Kraft Paper Sheet, 30 lb, 30" x 40", Kraft, PK600 (Discontinued)

  • Mfr # KPS304030
  • Zoro # G5720149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPS304030
Zoro #
G5720149
UPC #
735153035745
Country of Origin
United States

Dimensions

Length
40"
Width
30"

Details

Item
Kraft Paper Sheet,30#,30x40",PK600
Basis Weight
49.88
Color
Kraft

Description

Kraft Paper Sheet,30#,30x40 In.,PK600, Package Quantity 600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.