Kraft Paper Sheet, 40 lb, 36" x 48", Kraft, PK312

  • Mfr # KPS364840

  • Zoro # G5720097


product price:  $134.99
/pk 312, $0.43/ea
Free Shipping & Returns

Key Features

Basis Weight
50.62
Length
48"
Width
36"
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPS364840
Zoro #
G5720097
UPC #
735153064530
Country of Origin
United States

Dimensions

Length
48"
Width
36"

Details

Item
Kraft Paper Sheet,40#,36x48",PK312
Basis Weight
50.62
Color
Kraft

Description

Kraft Paper Sheet,40#,36x48 In.,PK312, Package Quantity 312

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.