Kraft Paper Sheet, 50 lb, 18" x 18", Kraft, PK1300

  • Mfr # KPS181850

  • Zoro # G5720088


product price:  $148.99
/pk 1300, $0.11/ea
Free Shipping & Returns

Key Features

Basis Weight
50.56
Length
18"
Width
18"
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPS181850
Zoro #
G5720088
UPC #
848109000084
Country of Origin
United States

Dimensions

Length
18"
Width
18"

Details

Item
Kraft Paper Sheet,50#,18x18",PK1300
Basis Weight
50.56
Color
Kraft

Description

Kraft Paper Sheet,50#,18x18 In.,PK1300, Package Quantity 1300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.