Kraft Paper Sheet, 50 lb, 18" x 24", Kraft, PK1000

  • Mfr # KPS182450

  • Zoro # G5720079


product price:  $129.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Basis Weight
49.94
Length
24"
Width
18"
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPS182450
Zoro #
G5720079
UPC #
735153068095
Country of Origin
United States

Dimensions

Length
24"
Width
18"

Details

Item
Kraft Paper Sheet,50#,18x24",PK1000
Basis Weight
49.94
Color
Kraft

Description

Kraft Paper Sheet,50#,18x24 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.