Kraft Paper Sheet, 50 lb, 30" x 40", Kraft, PK360
Mfr # KPS304050
Zoro # G5720051
product price:Â $135.99
/pk 360, $0.38/ea
Free Shipping & Returns
Key Features
Basis Weight
51.6
Length
40"
Width
30"
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KPS304050
Zoro #
G5720051
UPC #
735153066411
Country of Origin
United States
Dimensions
Length
40"
Width
30"
Details
Item
Kraft Paper Sheet,50#,30x40",PK360
Basis Weight
51.6
Color
Kraft
Description
Kraft Paper Sheet,50#,30x40 In.,PK360, Package Quantity 360
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.