Kraft Paper Sheet, 50 lb, 36" x 48", Kraft, PK250

  • Mfr # KPS364850

  • Zoro # G5720045


product price:  $132.99
/pk 250, $0.53/ea
Free Shipping & Returns

Key Features

Basis Weight
49.82
Length
48"
Width
36"
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPS364850
Zoro #
G5720045
UPC #
735153056115
Country of Origin
United States

Dimensions

Length
48"
Width
36"

Details

Item
Kraft Paper Sheet,50#,36x48",PK250
Basis Weight
49.82
Color
Kraft

Description

Kraft Paper Sheet,50#,36x48 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.