Zoro Homepage

Long Poly Mailers, 18" x 51", White, PK25

  • Mfr # LPM1851

  • Zoro # G2291383


product price: $217.99
/pk 25, $8.72/ea
Free Shipping & Returns

Key Features

Inside Length
12"
Inside Width
10"
Inside Depth
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPM1851
Zoro #
G2291383
UPC #
848109045054
Country of Origin
China

Dimensions

Inside Length
12"
Inside Width
10"
Inside Depth
10"

Details

Item
Long Poly Mailer, 18x51", White, 25PK

Description

Long Poly Mailer,18x51 In.,Package Quantity 25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.