Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Partners Brand Magnetic Dry Erase Board, 4 ft.x3 ft., 36", 48", White BMPA4836

Magnetic Dry Erase Board, 4 ft.x3 ft., 36", 48", White (Discontinued)

  • Mfr # BMPA4836
  • Zoro # G2291392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMPA4836
Zoro #
G2291392
UPC #
848109046334
Country of Origin
United States

Dimensions

Dry Erase Height
36"
Dry Erase Width
48"

Details

Item
Magnetic Dry Erase Board,4 ft.x3 ft.
Board Color
White

Description

Magnetic Dry Erase Board,4 ft.x3 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.