This item is Discontinued.

Partners Brand Magnetic Dry Erase Board, 7"x11", 11", 7", Magnetic Steel Laminate Frame, White BDE0711

Magnetic Dry Erase Board, 7"x11", 11", 7", Magnetic Steel Laminate Frame, White (Discontinued)

  • Mfr # BDE0711
  • Zoro # G2291532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDE0711
Zoro #
G2291532
UPC #
848109046303
Country of Origin
China

Dimensions

Dry Erase Height
11"
Dry Erase Width
7"

Details

Item
Magnetic Dry Erase Board,7"x11"
Board Color
White
Board Frame Material
Magnetic Steel Laminate

Description

Magnetic Dry Erase Board,7"x11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.