This item is Discontinued.

Partners Brand Metal Truck Seals, 5/16" x 8 1/2", Red, PK200 SE1040R

Metal Truck Seals, 5/16" x 8 1/2", Red, PK200 (Discontinued)

  • Mfr # SE1040R
  • Zoro # G9672197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE1040R
Zoro #
G9672197
UPC #
848109066561
Country of Origin
United States

Dimensions

Useable Length
8 1/2"
Width
5/16"

Details

Security Seal Primary Material
Plated Steel
Primary Color
Red
Weight
2.96

Description

Metal Globe Truck Seals - Red Removal of seal is impossible without leaving evidence of tampering. Made from tin plated steel. Applies without the use of tools. Embossed with sequential numbering and the word "Secured".

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.