Shop All Mailer Cartons
Partners Brand
Metallic Glamour Mailers, 6 1/4" x 10 1/4", Silver, 250/Case
Mfr # GFM0610S
Zoro # G2291900
product price: $143.99
/pk 250, $0.58/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets 2.8 Mil Aluminized Polyester Laminate
Product Information
- Brand Partners Brand
- MFR # GFM0610S
- Zoro # G2291900
- UPC # 848109044705
- Country of Origin China
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Description
Mtlc Glamour Mailer,6-1/4 In.x10-1/4 In.,Slvr,Package Quantity 250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Clear Single Pocket Wall File w/ Magnetic Tape, PK4 (250045)
- AIDATA Weighted Desktop Reference Organizer, 20 Display Panels (FDS005L-20)
- CRESCENT WISS 10" Titanium Coated Offset Left Hand Tradesman Shears (CW10TL)
- SMEAD Jacket, File, Ltr, Flat, Gn Pk (SMD75503)
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 48", Kraft, 50/Case (P1548K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 24", Kraft, 24/Case (P3024K)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 60", Kraft, 50/Case (P2060K)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 15", Kraft, 34/Case (P2515K)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 4" x 60", Kraft, 12/Case (P4060KHD)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 72", Kraft, 50/Case (P2072K)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 18", Kraft, 34/Case (P2518K)
- Partners Brand Mailing Tubes & Cartons