Zoro Homepage

Storage Bin, Brown, 4-1/2 in H, 4 in W, 24 in L, 50 PK

  • Mfr # BINMT424K

  • Zoro # G6512591


product price: $69.49
/pk 50, $1.39/ea

Key Features

Color
Brown
Overall Length
24 in
Overall Width
4 in
Overall Height
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BINMT424K
Zoro #
G6512591
UPC #
848109009513
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
4 in
Overall Height
4-1/2 in

Details

Color
Brown
Item
Storage Bin

Description

Introducing the PARTNERS BRAND - BINMT424K Storage Bin, a versatile storage solution for small businesses. With an overall length of 24 inches, a height of 4-1/2 inches and width of 4 inches, this bin offers ample space to accommodate various types of items. Its dimensions make it suitable for storing long or wide objects that require extra room.
This storage bin comes in a practical brown color that seamlessly blends with most decor styles and settings. The neutral shade also helps to conceal dirt and stains, maintaining its professional appearance over time. Made from durable materials, this bin is designed to withstand regular use while retaining its shape and integrity.
The PARTNERS BRAND - BINMT424K Storage Bin is built to support your organizational needs effectively. Whether you're looking to declutter your workspace or streamline inventory management, this product provides reliable utility without compromising on quality or design aesthetics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.