Zoro Homepage

Pallet, 48" L, 40" W, 10 PK

  • Mfr # CPW4840RH

  • Zoro # G2295531


product price: $834.99
/pk 10, $83.50/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Color
Natural Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPW4840RH
Zoro #
G2295531
UPC #
848109041001
Country of Origin
United States

Dimensions

Length
48"
Width
40"

Details

Color
Natural Wood
Item
Pallet

Description

Recyc Heat Treated Pallet,48x40 In.,Package Quantity 10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.