Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet, 56 3/8" L, 39" W, 10 PK

  • Mfr # CPW5639H

  • Zoro # G2292241


product price: $1,162.99
/pk 10, $116.30/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPW5639H
Zoro #
G2292241
UPC #
848109043319
Country of Origin
United States

Dimensions

Length
56 3/8"
Width
39"

Details

Color
Natural Wood
Item
Pallet

Description

New Heat Treated Pallet,56-3/8 In.x39 In.,Package Quantity 10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.