Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Twist Ties, 9" x 5/32", Green, PK2000

  • Mfr # PBT9G

  • Zoro # G6510318


product price: $36.35
/pk 2000, $0.02/ea

Key Features

Material
Paper
Width
5/32"
Length
9"
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBT9G
Zoro #
G6510318
UPC #
841436099493
Country of Origin
United States

Dimensions

Width
5/32"
Length
9"

Details

Item
Twist Ties,Paper,9x5/32",Green,PK2000
Material
Paper
Color
Green

Description

Twist Ties,Paper,9x5/32 In.,Green,PK2000, Package Quantity 2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.